Shop All Air Tool Chisels
Ingersoll-Rand
Drill Rod, 1 x 4-1/4, H Thread, 24 In.
Mfr # 50354596
Zoro # G0338992
original price:
$181.34
12% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1 in x 4 1/4 in
- Tool Overall Length 24 in
- Air Tool Material Steel
- Shank Shape Hex
- Tool Thread Type H Thread
Product Information
- Brand Ingersoll-Rand
- MFR # 50354596
- Zoro # G0338992
- UPC # 94703699012
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 1 in x 4 1/4 in |
Tool Overall Length | 24 in |
Overall Length | 24 in |
Tool Shank Size | 1 in x 4-1/4 in |
Shank Length | 4 1/4 in |
Tool Drill Dia. | 1 in |
Hex Size | 1 in |
Details
Air Tool Material | Steel |
Shank Shape | Hex |
Tool Thread Type | H Thread |
Item | Drill Rod |
Item - Drill Rods | Drill Rod |
Shank Type | 1 in x 4 1/4 in Hex |
Material | Steel |
Compatible Product Type | Jackhammer Bits |
Product Type | Drill Rod |
Thread Type | H Thread |
Description
Drill Rod, Overall Length 24 in, Shank Size 1 in x 4 1/4 in, Thread Type H Thread, Shank Shape Hex, Material Steel, Shank Length 4 1/4 in, Compatible Product Type Jackhammer Bits, Hex Size 1 in, Product Type Drill Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR12110)
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87938CLB154570)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, gasket removal (AHSQD-8-XNGL)
- Ingersoll-Rand Air Tool Chisels