Shop All Air Compressor Parts
Ingersoll-Rand
Drain, Auto, For General Purpose Filter
Mfr # 24335028
Zoro # G9462612
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- For Use With General Purpose Filter
- Fits Brand Ingersoll Rand
- For Use With Mfr. Model Number 24233280, 24233306, 24233363, 24233389, 24233447, 24233462, 24233686, 24233702, 24233769, 24233785
- Compatible with Series General Purpose Filter
Product Information
- Brand Ingersoll-Rand
- MFR # 24335028
- Zoro # G9462612
- UPC # 243350283
- Country of Origin Italy
- Category Air Compressor Parts
Details
Item | Drain |
Type | Automatic |
For Use With | General Purpose Filter |
Fits Brand | Ingersoll Rand |
For Use With Mfr. Model Number | 24233280, 24233306, 24233363, 24233389, 24233447, 24233462, 24233686, 24233702, 24233769, 24233785 |
Compatible with Series | General Purpose Filter |
Drain Type | Automatic |
Series | Auto Drain Valve |
Compatible with Manufacturer Part Number | 24233280, 24233306, 24233363, 24233389, 24233447, 24233462, 24233686, 24233702, 24233769, 24233785 |
Compatible with Brand | Ingersoll Rand |
Compatible Grainger Part Number | 32NA06, 32NA07, 32NA08, 32NA09, 32NA10, 32NA16, 32NA17, 32NA18, 32NA19, 32NA20 |
Description
Drain, Compatible with Grainger Part Number 32NA06, 32NA07, 32NA08, 32NA09, 32NA10, 32NA16, 32NA17, 32NA18, 32NA19, 32NA20, Compatible with Manufacturer Part Number 24233280, 24233306, 24233363, 24233389, 24233447, 24233462, 24233686, 24233702, 24233769, 24233785, Series Auto Drain Valve, Compatible with Brand Ingersoll Rand, Compatible with Series General Purpose Filter, Drain Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/2" MPT (50MPB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (EP050820)
- PIX PIX, A42/4L440, V-Belt 1/2 X 44 (A42/4L440)
- BSC PREFERRED Timing Belt - S2M, 15 x 448mm PL, T224 (150-S2M-448)
- INGERSOLL-RAND Pressure Switch (46818555)
- INGERSOLL-RAND Pressure Switch (38471561)
- INGERSOLL-RAND Inlet Stopplate (30464960)
- INGERSOLL-RAND MUFFLER CORE AIR COMPRESSOR PARTS AND ACCESSORY (39057617)
- INGERSOLL-RAND Element Filter 10 Micron (32012957)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108427)
- INGERSOLL-RAND Air Compressor Start Up Kit, Oil Filter (SS5J9.5GK-WB Start-up Kit)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts