Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Crankshaft, 2.6425" x 1.924" x 0.5
Mfr # 109XPA-35
Zoro # G402666801
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1099XPA Air Ratchet Wrench, 109XPA
- Material Steel
- Size 2.6425 in x 1.924 in x 0.5 in
- Includes Crankshaft
Product Information
- Brand Ingersoll-Rand
- MFR # 109XPA-35
- Zoro # G402666801
- UPC # 00663023086286
- Country of Origin China
- Category Pneumatic Tool Accessories
Dimensions
Size | 2.6425 in x 1.924 in x 0.5 in |
Details
Item | Crankshaft |
For Use With | 1099XPA Air Ratchet Wrench, 109XPA |
Material | Steel |
Includes | Crankshaft |
Description
Crankshaft, Size 2.6425 in x 1.924 in x 0.5 in, Steel, Includes Crankshaft, For Use With 1099XPA Air Ratchet Wrench, 109XPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- KO-KEN Socket set TORX E10-E24 200mm 7 pieces 1/2 Sq. Drive (RS4425/7)
- JOHNSON STRUCTO-CAST T-BEVEL 8"" (B75)
- RENNSTEIG Screw Extractor Double Edged Size 2 (9R 471 002 3)
- INGERSOLL-RAND Wrench, 8.2" x 2.4" x 0.15 (MG1-253)
- INGERSOLL-RAND Dead Handle (3940-48)
- INGERSOLL-RAND 1" Square Socket Retainer (RR10015S)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- INGERSOLL-RAND Impact Wrench O-Ring (PS3-67)
- INGERSOLL-RAND Throttle Valve Stem (402-302)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO217 .25 in. ONYX Extended Composite Body Die Grinder (AO217)
- Ingersoll-Rand Pneumatic Tool Accessories