Shop All Electric Polishers And Buffers
This Product is Discontinued
Ingersoll-Rand
Cordless Polisher, 3 in. Size, 5-43/64in.L (Discontinued)
Mfr # G1621
Zoro # G5006158
Free Shipping & Returns
This Product is Discontinued
Key Features
- size 3"
- Size 3 in
- No Load RPM 54/108
- Corded/Cordless Cordless
- Battery Included / Bare Tool Bare Tool
Product Information
- Brand Ingersoll-Rand
- MFR # G1621
- Zoro # G5006158
- UPC # 663024012178
- Country of Origin Unknown
- Category Electric Polishers And Buffers
Dimensions
size | 3" |
Size | 3 in |
Spindle Thread Size | 5/16 |
Tool Length | 5 43/64 in |
Maximum Disc Diameter | 3 in |
Details
Item | Cordless Polisher |
No Load RPM | 54/108 |
Corded/Cordless | Cordless |
Battery Included / Bare Tool | Bare Tool |
Voltage | 12.0 V |
Cordless Tool Battery Type | Li-Ion |
Switch Type | Variable Speed Trigger |
Tool Weight | 2.0 lb |
Includes | 2 in Backing Pad, 3 in Backing Pad, (3) Polishing Pads |
Corded/Banded | Cordless |
Battery Included | No |
Handle Design | T/Soft Grip |
Battery Pack Replacement | 20UJ09 |
Battery Capacity | 2.0 Ah |
Minimum Disc Speed | 2,100 RPM |
Power Source | Cordless |
Maximum Disc Speed | 7,500 RPM |
Speed Settings | Variable |
Bare Tool/Battery Included | Bare Tool |
Description
Cordless Polisher, Maximum Disc Diameter 3 in, Speed Settings Variable, Maximum Disc Speed 7,500 RPM, Voltage 12 V, Spindle Thread Size 5/16, Bare Tool/Battery Included Bare Tool, Battery Capacity 2 Ah, Includes 2 in Backing Pad, 3 in Backing Pad, (3) Polishing Pads, Switch Type Variable Speed Trigger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.