Shop All Cordless Drills
Ingersoll-Rand
Cordless Drill Driver, Metal Chuck
Mfr # D3141-K22
Zoro # G711058045
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Battery Capacity 2.5 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
- Clutch Style 18 Position
Product Information
- Brand Ingersoll-Rand
- MFR # D3141-K22
- Zoro # G711058045
- UPC # 663023170381
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 7 1/8 in |
Description
Cordless Drill Driver, Voltage 20V DC, Battery Capacity 2.5 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 18 Position, Tool Weight 2.2 lb, Includes (2) BL2012 2.5 Ah Batteries, BC1121 Dual Voltage Charger, D3141 Drill Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- KRAFT TOOL Elite Series Stainless, 9-1/2"x3-1/2 (PLE628K)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- INGERSOLL-RAND DRILL DRIVER 1/4" 7.2V LI-ION DRILL KIT* (IRD040-KL1)
- INGERSOLL-RAND DRILL/DRIVER 3/8" (IRD1130)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- DREMEL Bosch Chameleon 12 V 1/4 in. Brushless Cordless 5-In-1 Drill Kit (Battery & Charger) (GSR12V-300FCB22)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- ROADPRO 12V Cordless Drill (RPRD21CD003)
- MILWAUKEE TOOL M18 FUEL Right Angle Drill, M18 8.0 Kit (2807-20, 48-59-1880)
- Ingersoll-Rand Cordless Tools