Shop All Chains
Ingersoll-Rand
Container, Chain, Fabric, for 6B461
Mfr # 44120
Zoro # G8537767
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Height 8 in
- Diameter 4 in
- Chain Lift Single 10 ft
Product Information
- Brand Ingersoll-Rand
- MFR # 44120
- Zoro # G8537767
- Country of Origin United States
- Category Chains
Dimensions
Height | 8 in |
Diameter | 4 in |
Details
Item | Chain Container |
Material | Fabric |
Chain Lift | Single 10 ft |
Description
Chain Container, Height 8 in, Diameter 4 in, Material Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- ZORO SELECT Rope, Cotton, 3/8in Dia, 100 ft. (237-WA)
- DURABLE CORP 6" X 10" X 12" Loading Dock Bumper (B610-12)
- RONSTAN Sheave, Wire Rope, 5/16 in Max Cable Size, 830 lb Max Load, Natural (RF31712)
- INGERSOLL-RAND Container, Chain, Fabric, 6In (ML50K-K749-17)
- INGERSOLL-RAND Container, Chain, Fabric, 10In (HLK-K749-20)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 40' per Reel (T0722827)
- KINGCHAIN 1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link (699481)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- PEERLESS CHAIN #12 JACK ZINC 100'/REEL, 7501250 (7501250)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail (T0143536)
- Ingersoll-Rand Chains