Shop All Chains
Ingersoll-Rand
Container, Chain, Fabric, 6In
Mfr # ML50K-K749-17
Zoro # G7491093
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Height 6 in
- Width 6 in
- Diameter 6 in
- For Use With Mfr. No. ML250K-2C10-C6, ML500K-2C10-C6, ML1000K-2C10-C6
Product Information
- Brand Ingersoll-Rand
- MFR # ML50K-K749-17
- Zoro # G7491093
- UPC # 663023085715
- Country of Origin United States
- Category Chains
Dimensions
Height | 6 in |
Width | 6 in |
Diameter | 6 in |
Details
Item | Chain Container |
Material | Fabric |
For Use With | Mfr. No. ML250K-2C10-C6, ML500K-2C10-C6, ML1000K-2C10-C6 |
Chain Lift | Single 17 ft |
Compatible with Manufacturer Part Number | ML1000K-2C10-C6, ML250K-2C10-C6, ML500K-2C10-C6 |
Description
Chain Container, Height 6 in, Width 6 in, Diameter 6 in, Compatible with Manufacturer Part Number ML1000K-2C10-C6, ML250K-2C10-C6, ML500K-2C10-C6, Material Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- QUANTUM STORAGE SYSTEMS Dolly, 24L x 15W, Black (DLY-2415)
- INGERSOLL-RAND Container, Chain, Fabric, 10In (HLK-K749-20)
- PEWAG Chain, 25 ft L, Working Load Limit 3550 lb (36129/25)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZC141' (140423)
- CAMPBELL CHAIN & FITTINGS CHAIN 1 JACK#14 BLK 190' (PB0722827N)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- DAYTON Chain, 2/0 Size, 10 ft., 450 lb. (1DKH3)
- PEERLESS Chain, 200 ft., 9200 lb., Self Colored (5031613)
- Ingersoll-Rand Chains, Ropes & Cables