Shop All Chains
Ingersoll-Rand
Container, Chain, Fabric, 18In
Mfr # HLK-K749-40
Zoro # G2171872
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Chain Lift Single 40 ft
- Width 6 in
- Diameter 6 in
- For Use With Mfr. No. HL4500K-2C10-C6
Product Information
- Brand Ingersoll-Rand
- MFR # HLK-K749-40
- Zoro # G2171872
- UPC # 663023085692
- Country of Origin United States
- Category Chains
Dimensions
Width | 6 in |
Diameter | 6 in |
Height | 18 in |
Details
Item | Chain Container |
Material | Fabric |
Chain Lift | Single 40 ft |
For Use With | Mfr. No. HL4500K-2C10-C6 |
Compatible with Manufacturer Part Number | HL4500K-2C10-C6 |
Description
Chain Container, Height 18 in, Width 6 in, Diameter 6 in, Compatible with Manufacturer Part Number HL4500K-2C10-C6, Material Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Builders Hoist Bracket, 1000 lb. (OBH230)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- STREN-FLEX Eye and Eye Flat Sling, 1 in.x4ft., 3200lb (EEF2-901P)
- INGERSOLL-RAND Container, Chain, Fabric, 6In (ML50K-K749-17)
- INGERSOLL-RAND Container, Chain, Fabric, 10In (HLK-K749-20)
- PEERLESS CHAIN 3/8 JAW-EYE SWIVEL HDG, UPC, 8171441 (8171441)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEWAG Chain, 10 ft L, Trade Size 3/8 in., 304L SS (4517/10)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS CHAIN 10MM (3/8") LL G30 ZN 63'/PL, H0110-0611 (H0110-0611)
- Ingersoll-Rand Chains