Shop All Pneumatic Parts
Ingersoll-Rand
Compressor Installation Kit, 1
Mfr # 38335386
Zoro # G5525774
original price:
$427.10
8% off
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 1 in JIC to NPT Male Adapter, (4) 1/2 in x 4 in Foundation Bolts, (4) Vibration Pads, 1 in x 3 ft Braided Hose
- For Use With Mfr. Model Number 45465101, 45465721
- Fits Brand Ingersoll Rand
- Compatible with Brand Ingersoll Rand
- Compatible with Series 15T, 7100
Product Information
- Brand Ingersoll-Rand
- MFR # 38335386
- Zoro # G5525774
- UPC # 663023144122
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Compressor Installation Kit, 1" |
Includes | (2) 1 in JIC to NPT Male Adapter, (4) 1/2 in x 4 in Foundation Bolts, (4) Vibration Pads, 1 in x 3 ft Braided Hose |
For Use With Mfr. Model Number | 45465101, 45465721 |
Fits Brand | Ingersoll Rand |
Compatible with Brand | Ingersoll Rand |
Compatible with Series | 15T, 7100 |
Series | RECIPROCRATING COMPRESSOR |
Product Type | Small Reciprocating Installation Kits |
Compatible with Manufacturer Part Number | 15T, 7100 |
Description
Compressor Installation Kit, 1 In., Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V896, 16V897, 4R774, 4R778, Product Type Small Reciprocating Installation Kits, Compatible with Manufacturer Part Number 15T, 7100, Compatible with Series 15T, 7100, Compatible with Brand Ingersoll Rand, Includes (2) 1 in JIC to NPT Male Adapter, (4) 1/2 in x 4 in Foundation Bolts, (4) Vibration Pads, 1 in x 3 ft Braided Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC824)
- LUBRIMATIC Multi-Purpose Lithium Grease (LUBR11316)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD58)
- INGERSOLL-RAND Auxiliary Valve, Ingersoll Rand (49816283)
- INGERSOLL-RAND 3/4 in. NPT Compressed Air System Regulator (R37451-600)
- INGERSOLL-RAND Safety Valve, Ingersoll Rand (72062185)
- INGERSOLL-RAND Kit, Rod Bearing, Ingersoll Rand (32301509)
- INGERSOLL-RAND 8232-1 Non-Reversible Milling 0.7Lb-Ft 0.6Hp 19000Rpm Rotary Vane Air Motor (2312717)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (23172604)
- MI-T-M Curved Wand (16-0403)
- Ingersoll-Rand Pneumatic Parts