Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer
Mfr # DA127EC
Zoro # G300700270
product price: $3,616.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,616.99
Free 30-Day Returns
Key Features
- Includes Patented Heat Exchanger, Precooler, Reheater
- Phase Single
- Voltage 230V AC
- Overall Height 30 3/8 in
- Overall Width 22 7/16 in
Product Information
- Brand Ingersoll-Rand
- MFR # DA127EC
- Zoro # G300700270
- Country of Origin United States
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 30 3/8 in |
Overall Width | 22 7/16 in |
Overall Depth | 16 5/8 in |
Connection Size - Air Treatment | 1 in FPT |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 75 cfm, Voltage 230V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 100 Degrees F, Power 0.94 kW, Dew Point 38 Degrees F, Series DA-EC, Air Outlet Gender Female, Air Outlet Size 1 in, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Electrical Connection Type 115V Plug; 230V Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- CHICAGO PNEUMATIC Refrigerated Dryer, 600 scfm (CPX 700)
- Ingersoll-Rand Compressed Air Dryers