Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compressed Air Dryer, 15 CFM, 5 HP, 6 Class
Mfr # D25IT
Zoro # G2535145
original price:
$3,404.99
37% off
new price: $2,117.99
/ea
Free Shipping & Returns
$2,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Auto Drain
- CFM 15
- Phase Single
- Voltage 115V AC
- Pipe Size 1/2" NPT
Product Information
- Brand Ingersoll-Rand
- MFR # D25IT
- Zoro # G2535145
- UPC # 663023104140
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1/2" NPT |
Overall Height | 26 in |
Overall Width | 15 1/2 in |
Overall Depth | 20 in |
Connection Size - Air Treatment | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 15 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 200 Degrees F, Power 0.21 kW, Dew Point 50 Degrees F, Series High Temperature, Air Outlet Size 1/2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Features Smart Control, Filtered Substance Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 128 oz. (CO ATL128W)
- STECO Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 (30128P)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 200 CFM (DA340IN)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer (DA212EC)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- Ingersoll-Rand Compressed Air Dryers