Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compresed Air Dryer, 82 CFM, 20 HP, 6 Class
Mfr # D140IT
Zoro # G1808931
product price: $4,583.99
/ea
Free Shipping & Returns
$4,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Auto Drain
- CFM 82
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Product Information
- Brand Ingersoll-Rand
- MFR # D140IT
- Zoro # G1808931
- UPC # 094704473437
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/4" NPT |
Overall Height | 30 1/2 in |
Overall Width | 16 1/2 in |
Overall Depth | 22 1/2 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 82 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 200 Degrees F, Power 0.57 kW, Dew Point 50 Degrees F, Series High Temperature, Air Outlet Size 3/4 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Features Smart Control, Filtered Substance Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Inlet Filter Element, 14/18 CFM High Fl (019-0221RP)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- Ingersoll-Rand Refrigerated Air Dryers