Shop All Refrigerated Air Dryers
Ingersoll-Rand
Compresed Air Dryer, 60 CFM, 15 HP, 6 Class
Mfr # D102IT
Zoro # G1103444
original price:
$4,467.87
5% off
new price: $4,230.99
/ea
Free Shipping & Returns
$4,230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Auto Drain
- CFM 60
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Product Information
- Brand Ingersoll-Rand
- MFR # D102IT
- Zoro # G1103444
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/4" NPT |
Overall Height | 30 1/2 in |
Overall Width | 16 1/2 in |
Overall Depth | 22 1/2 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 60 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 200 Degrees F, Power 0.48 kW, Dew Point 50 Degrees F, Series High Temperature, Air Outlet Size 3/4 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Features Smart Control, Filtered Substance Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-1001-16FO-NL)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115334)
- SOLBERG Intake Filter, 3 MNPT, 112 Max CFM, HEPA Media (FS‐HE230P‐300)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- INGERSOLL-RAND Compressed Air Dryer (DA127EC)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V (D680INA400)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- Ingersoll-Rand Compressed Air Dryers