Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Collet, 1/4
Mfr # G160HD-700-1/4
Zoro # G602666816
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Die Grinder, M2 Series
- Includes Collet
- Size 1/4 in
- Material Steel
Product Information
- Brand Ingersoll-Rand
- MFR # G160HD-700-1/4
- Zoro # G602666816
- UPC # 00663023088860
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 1/4 in |
Details
Item | Collet |
For Use With | Air Die Grinder, M2 Series |
Includes | Collet |
Material | Steel |
Description
Collet, Size 1/4 in, Steel, Includes Collet, For Use With Air Die Grinder, M2 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180052)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYA6)
- MILWAUKEE TOOL 4 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5183)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- INGERSOLL-RAND Impact Wrench Lube Kit (105-LBK1)
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- INGERSOLL-RAND Nut (301-699)
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- INGERSOLL-RAND Throttle Valve (131-50)
- INGERSOLL-RAND Tune-Up Kit, Use With 2NCU5-6 (2115-TK2)
- CHICAGO PNEUMATIC CP 0006 SVR SCABBLER (8900004001)
- Ingersoll-Rand Pneumatic Tool Accessories