Shop All Needle Scalers
Ingersoll-Rand
Chisel Scaler, 1-13/32 In. Stroke, 5.5 CFM
Mfr # 170PG-CS
Zoro # G0741885
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Style - Air Tools Pistol
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 1 5/8 in
- Blows per Minute - Air Tools 3,000
Product Information
- Brand Ingersoll-Rand
- MFR # 170PG-CS
- Zoro # G0741885
- UPC # 663024000328
- Country of Origin United Kingdom
- Category Needle Scalers
Dimensions
Stroke Length | 1 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 12 3/8 in |
Air Inlet Connection Size | 1/4 in |
Shank Size | 0.5 in |
Compatible Shank Size | 1/2 in |
Description
Chisel Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 5/8 in, Blows per Minute - Air Tools 3,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.0, CFM @ Full Load 5.5, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 12 3/8 in, Shank 1/2 in Square, Housing Lock Bayonet Needle, Throttle Lever, For Use With Mfr. No. 380; Mfr. No. 382; Mfr. No. 383; Mfr. No. 383-12; Mfr. No. 384
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Stubby Screwdriver, No. 2 x 1.5" (KTI-16121)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- CRESCENT NICHOLSON Files and Rasps (37807)
- GEARWRENCH 12mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86712)
- INGERSOLL-RAND Needle Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG)
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- INGERSOLL-RAND Ingersoll Rand 125 Standard Duty Air Needle Scaler (125)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Needle Scaler 4600 bpm (CP9356NS)
- Ingersoll-Rand Needle Scalers