Shop All Air Tool Chisels
Ingersoll-Rand
Carbide Tipped Drill Bit, H Thrd, 2-1/4 In
Mfr # 51356723
Zoro # G2323937
original price:
$175.99
5% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 2 1/4 in
- Air Tool Material Steel
- Single Use / Multi-Use Multi-Use
- Tool Drill Dia. 2 1/4 in
- Drill Tip Type Full Carbide Cross Bit
Product Information
- Brand Ingersoll-Rand
- MFR # 51356723
- Zoro # G2323937
- UPC # 94704013206
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 2 1/4 in |
Tool Drill Dia. | 2 1/4 in |
Overall Length | 2 1/4 in |
Compatible Drill Rod Size | 2 1/4 in |
Drill Diameter | 2 1/4 in |
Details
Air Tool Material | Steel |
Single Use / Multi-Use | Multi-Use |
Drill Tip Type | Full Carbide Cross Bit |
Tool Thread Type | H Thread |
Item | Carbide Tipped Drill Bit |
Item - Drill Rod Tips | Carbide Tipped Drill Bit |
Material | Steel |
Application | Drilling |
Product Type | Drill Rod Tip |
Thread Type | H Thread |
Compatible Tool Type | Jackhammer |
Bit Type | Jackhammer Bit |
Description
Carbide Tipped Drill Bit, Bit Type Jackhammer Bit, Drill Diameter 2 1/4 in, Compatible Drill Rod Size 2 1/4 in, Overall Length 2 1/4 in, Material Steel, Application Drilling, Thread Type H Thread, Compatible Tool Type Jackhammer, Product Type Drill Rod Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO ADJ SLVE WRENCH 1-1/4 BOX END (SP74500)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- STANLEY Hand Tools 21-293A Surform Flat Blade (21-293A)
- BONDHUS 8mm Hex T-Handle - 14" (356mm) Length (16472)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- Ingersoll-Rand Air Tool Chisels