Shop All Air Tool Chisels
Ingersoll-Rand
Carbide Tipped Drill Bit, H Thrd, 2-1/2 In
Mfr # 51293017
Zoro # G1632434
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 2 1/2 in
- Air Tool Material Steel
- Drill Tip Type Full Carbide Cross Bit
- Single Use / Multi-Use Multi-Use
- Tool Drill Dia. 2 1/2 in
Product Information
- Brand Ingersoll-Rand
- MFR # 51293017
- Zoro # G1632434
- UPC # 51293017
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 2 1/2 in |
Tool Drill Dia. | 2 1/2 in |
Overall Length | 2 1/2 in |
Drill Diameter | 2 1/2 in |
Compatible Drill Rod Size | 2 1/2 in |
Details
Air Tool Material | Steel |
Drill Tip Type | Full Carbide Cross Bit |
Single Use / Multi-Use | Multi-Use |
Item - Drill Rod Tips | Carbide Tipped Drill Bit |
Item | Carbide Tipped Drill Bit |
Tool Thread Type | H Thread |
Shank Type | H Thread |
Material | Steel |
Application | Drilling |
Product Type | Drill Rod Tip |
Bit Type | Jackhammer Bit |
Thread Type | H Thread |
Compatible Tool Type | Jackhammer |
Description
Carbide Tipped Drill Bit, Bit Type Jackhammer Bit, Drill Diameter 2 1/2 in, Compatible Drill Rod Size 2 1/2 in, Overall Length 2 1/2 in, Material Steel, Application Drilling, Thread Type H Thread, Compatible Tool Type Jackhammer, Product Type Drill Rod Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- KO-KEN Bit Socket 5/32 Hex 52mm 3/8 Sq. Drive (3012A.52-5/32)
- DRILL AMERICA #50 HSS Straight Shank Straight Flute Chucking Reamer (DWRR50)
- WILDE RATCHET BOX WRENCH 3/8"x5/16" sq. & 1/4"x3/16" sq.-BULK (900/BB)
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- Ingersoll-Rand Air Tool Chisels