Shop All Carbide Burs
Ingersoll-Rand
Carbide Burrs Set, 30 Piece
Mfr # M30TiN
Zoro # G4578192
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (30) Carbide Burrs
- Material Titanium Nitride (TiN) Coated Carbide
- Features 1/8 in and 1/4 in Shank Titanium Nitride Coated Carbide Burrs, Six Different Shapes: Cylindrical, Pointed Tree, Ball-Nosed Tree, Ball-Nosed Cylindrical, Ball-Nosed Cone and Ball, Head Diameter Ranging From 1/16 in to 1/2 in
- For Use With Casting, Chamferring, Cylinder Head Porting, Deburring, Engineering, Grinding, Jewelry Making, Metalwork, Model Engineering, Sculpting, Tool Making, Welding, Wood Carving
Product Information
- Brand Ingersoll-Rand
- MFR # M30TiN
- Zoro # G4578192
- UPC # 663023036724
- Country of Origin China
- Category Carbide Burs
Details
Item | Carbide Burrs Set |
Includes | (30) Carbide Burrs |
Material | Titanium Nitride (TiN) Coated Carbide |
Features | 1/8 in and 1/4 in Shank Titanium Nitride Coated Carbide Burrs, Six Different Shapes: Cylindrical, Pointed Tree, Ball-Nosed Tree, Ball-Nosed Cylindrical, Ball-Nosed Cone and Ball, Head Diameter Ranging From 1/16 in to 1/2 in |
For Use With | Casting, Chamferring, Cylinder Head Porting, Deburring, Engineering, Grinding, Jewelry Making, Metalwork, Model Engineering, Sculpting, Tool Making, Welding, Wood Carving |
Description
Carbide Burrs Set, Titanium Nitride (TiN) Coated Carbide, Includes (30) Carbide Burrs, For Use With Casting, Chamferring, Cylinder Head Porting, Deburring, Engineering, Grinding, Jewelry Making, Metalwork, Model Engineering, Sculpting, Tool Making, Welding, Wood Carving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, Extra Coarse, 6x1x1 in, PK5 (61463610354)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- YELLOW JACKET Deburring Tool, Plastic (60163)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- M.A. FORD Carbide Bur, 1/4 (46250020)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D827)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-42L3, 1/8 (10554)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- DRILL AMERICA 1/2"x1-1/8" Cone Carbide Burr 1/4" Shank (DULSL4)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- Ingersoll-Rand Carbide Burs