Shop All Air Compressor Parts
Ingersoll-Rand
Belt
Mfr # 95099503
Zoro # G8898382
original price:
$92.49
45% off
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 32309635, 32309650, 45463312, 46825113, 46825121, 46825238, 46825246, 46826293
- Fits Brand Ingersoll Rand
- Product Type V-Belt Drive
- Compatible with Manufacturer Part Number 2 -2475E7 5- P
- Compatible with Series 2475
Product Information
- Brand Ingersoll-Rand
- MFR # 95099503
- Zoro # G8898382
- UPC # 663023045894
- Country of Origin India
- Category Air Compressor Parts
Details
Item | Belt |
For Use With Mfr. Model Number | 32309635, 32309650, 45463312, 46825113, 46825121, 46825238, 46825246, 46826293 |
Fits Brand | Ingersoll Rand |
Product Type | V-Belt Drive |
Compatible with Manufacturer Part Number | 2 -2475E7 5- P |
Compatible with Series | 2475 |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Brand | Ingersoll Rand |
Description
Belt, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 20Y780, 3FRU4, 4M310, 4M361, Product Type V-Belt Drive, Compatible with Manufacturer Part Number 2 -2475E7 5- P, Compatible with Series 2475, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- WILKERSON Fill Plug W/O-Ring (LRP-95-253)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 34 in L Outside (3L340R)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- INGERSOLL-RAND Maintenance Kit, R Series (47739362001)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649197001)
- INGERSOLL-RAND OEM Kit UP6 10-15HP Compressor/4K Lub (47735401001)
- INGERSOLL-RAND Pressure Switch (46818555)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- Ingersoll-Rand Air Compressor Parts