Shop All Air Tool Chisels
Ingersoll-Rand
Back-Out Punch, 9" L, Tip 7/8" W
Mfr # 9001-282
Zoro # G0231572
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.89 in
- Chisel Shank Size 2.5 in
- Chisel Shank Type Jumbo
- Chisel Tip Width 7/8 in
- Chisel Collar Type Round
Product Information
- Brand Ingersoll-Rand
- MFR # 9001-282
- Zoro # G0231572
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.89 in |
Chisel Shank Size | 2.5 in |
Chisel Tip Width | 7/8 in |
Tool Overall Length | 9 in |
Tip Width | 7/8" |
Overall Length | 241 mm |
Shank Length | 4 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.89 in, Shank Design [object Object], Overall Length 241 mm, Material Steel, Point Type Moil Point, Chisel Tip Width 7/8 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Rivet Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K045TDHVYW)
- HANSON 9/32" x 4-1/4" Cobalt HSS-J/L Drill Bit (3016018)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 72 In. (50283696)
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, external radiused surfces (AHSQD-13-XNGL)
- Ingersoll-Rand Air Tool Chisels