Shop All Compressor Air Filters
Ingersoll-Rand
ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000
Mfr # F35351-410
Zoro # G510217636
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
- Drain Type Air Filter; Metal w/sight glass
- Drain Port Size 3/4'' NPT
- Bowl Size 2.4 oz.
Product Information
- Brand Ingersoll-Rand
- MFR # F35351-410
- Zoro # G510217636
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Drain Port Size | 3/4'' NPT |
Bowl Size | 2.4 oz. |
Details
Features | Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design |
Drain Type | Air Filter; Metal w/sight glass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2 In, Steel (1C-200)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- DOTCO Ball Bearing, Replacement (538PT)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP (24178220)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- Ingersoll-Rand Compressed Air Treatment