Shop All Compressor Air Filters
Ingersoll-Rand
ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM
Mfr # F35221-400
Zoro # G910217632
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Flow Rate 73
- Bowl Size 1.3 oz.
- Drain Type Air Filter; Polycarbonate w/guard
- Drain Port Size 1/4'' NPT
- Features Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
Product Information
- Brand Ingersoll-Rand
- MFR # F35221-400
- Zoro # G910217632
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Bowl Size | 1.3 oz. |
Drain Port Size | 1/4'' NPT |
Details
Rated Flow Rate | 73 |
Drain Type | Air Filter; Polycarbonate w/guard |
Features | Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL PullOn Btn Hd Coupler 1/8-27NPT HD AL PL (H84475)
- INTERSTATE PNEUMATICS 3/16 Inch Brass Hose Barb Splicer, PK 6 (FBS33-D6)
- IKO Cam Followers, CF6FBUUR (CF6FBUUR)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- INGERSOLL-RAND Compressed Air Filter: Particulate, 1 in NPT, 5 micron, 353 cfm, 250 psi Max Op Pressure, 3000 (F35461-410)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- Ingersoll-Rand Compressed Air Treatment