Shop All Impact Wrench Accessories
Ingersoll-Rand
Anvil Assembly, 1/2
Mfr # 2235-A626
Zoro # G202670701
original price:
$69.69
6% off
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Number of Pieces 1
- Drive Size 1/2 in
- Overall Length 1 1/4 in
- Application Bolt work
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-A626
- Zoro # G202670701
- UPC # 00663023153896
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/4 in |
Details
Item | Anvil Assembly |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Description
Anvil Assembly, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- VESSEL MEGADORA Screwdriver No.903 PZ1x75 (903PZ175)
- ALLWAY 6.5 in. W Structural Foam Handle Masonry Brush (BMT)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- Ingersoll-Rand Power Fastening Tools