Shop All Air Grinders
Ingersoll-Rand
Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 9,000 RPM, 1.0 hp
Mfr # M2A120RP1045
Zoro # G1804671
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Grinder Type Angle
- Handle Material Glass Reinforced Nylon
- HP 1.0 hp
Product Information
- Brand Ingersoll-Rand
- MFR # M2A120RP1045
- Zoro # G1804671
- UPC # 663024008850
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9 1/4 in |
Spindle Size | 5/8"-11 |
Wheel Dia. | 4 1/2 in |
Wheel Diameter | 4 1/2 in |
Spindle Thread Size | 5/8"-11 |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-061)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2L120RP1045)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- INGERSOLL-RAND DIE GRINDER COMPOSIT KIT (IR308BK)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- INGERSOLL-RAND Vertical Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.0 hp (99V60S106)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1H200RG4)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (G1H350RG4)
- Ingersoll-Rand Air Grinders