Ingersoll-Rand

Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp


product price: $846.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Air Inlet 3/8 in NPT Female
  • Duty Heavy Duty
  • Free Speed 13,500 RPM
  • Grinder Type Angle
  • Handle Material Glass Reinforced Nylon
See all product information

Product Information

Dimensions

Min. Hose Size 3/8 in
Overall Length 9 1/4 in
Wheel Dia. 4 in
Spindle Size 3/8"-24
Spindle Thread Size 3/8"-24
Air Inlet Connection Size 3/8 in
Wheel Diameter 4 in

Details

Air Inlet 3/8 in NPT Female
Item Angle Grinder
Duty Heavy Duty
Free Speed 13,500 RPM
Grinder Type Angle
Handle Material Glass Reinforced Nylon
HP 1.0 hp
Includes Piped Exhaust, Side Handle, Wrenches
Required Pressure 92 psi
Throttle Safety Lever
Variable Speed Yes
Housing Material Steel
CFM @ Full Load 40.0
Lock Yes
Wheel Type Type 27
Grinder Orientation Angle
Exhaust Rear
Tool Weight 3.7 lb
Lever Type Safety Lever
Reach Standard Reach
Switch Type Lever
Air Inlet Type NPT
Power Source Air Powered
Head Type Standard Head
Standards EN ISO 11148-7, EN ISO 15744, EN ISO 28927-1, EN ISO 28927-4
Tether Style Not Tether Capable
Throttle Type Lever
Air Inlet Gender Female
Accessory Free Tool Change Yes
Air Consumption 22 cfm
Kit Contents (1) Bare Tool
Vibration Level 5 m/sq sec
Grip Material Nylon
Air Pressure 92 psi
Number of Speed Settings 1
Max. Speed 13,500 RPM
Exhaust Location Rear
Anti-Restart Technology No
For Wheel Type Type 27
Horsepower 1 hp
Switch Location Top
Grip Style Barrel Grip
Guard Adjustment Tooled Adjustable

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.