Shop All Pneumatic Tool Parts
Ingersoll-Rand
Air Tool Oil/Grease Kit, w/4 oz of Each
Mfr # 67-LBK1
Zoro # G2790873
original price:
$39.39
15% off
new price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CA120RG4, CA120RS812, CA200RG4, HA120RG4, HXA120RP1045, TA180RG4, TXA135RP64
- For Use With Mfr. Model Number CA120RG4, CA120RS812, CA200RG4, HA120RG4, HXA120RP1045, TA180RG4, TXA135RP64
- Includes (4-oz) 67 Grease, (4-oz) Air Tool Oil, Grease Gun
- Product Type Lubricant Kits
- Compatible with Brand Ingersoll Rand
Product Information
- Brand Ingersoll-Rand
- MFR # 67-LBK1
- Zoro # G2790873
- UPC # 663023009254
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Air Tool Oil & Grease Kit |
For Use With | CA120RG4, CA120RS812, CA200RG4, HA120RG4, HXA120RP1045, TA180RG4, TXA135RP64 |
For Use With Mfr. Model Number | CA120RG4, CA120RS812, CA200RG4, HA120RG4, HXA120RP1045, TA180RG4, TXA135RP64 |
Includes | (4-oz) 67 Grease, (4-oz) Air Tool Oil, Grease Gun |
Product Type | Lubricant Kits |
Compatible with Brand | Ingersoll Rand |
Compatible with Manufacturer Part Number | 04637344 |
Description
Air Tool Oil & Grease Kit, Series Not Applicable, Product Type Lubricant Kits, Compatible with Manufacturer Part Number 04637344, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes (4-oz) 67 Grease, (4-oz) Air Tool Oil, Grease Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (VS-510)
- MILTON INDUSTRIES SWIVEL CONNECTOR 3/8" (MIS-657-1)
- CHICAGO PNEUMATIC Switch Regulator (CA148709)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E615)
- INGERSOLL-RAND Vane (RG1-42L-LF-5)
- INGERSOLL-RAND Tune Up Kit (2235-TK1)
- INGERSOLL-RAND Tube, Intercooler (32211708)
- INGERSOLL-RAND Valve Seat (HH-3)
- INGERSOLL-RAND Inlet Bushing with Screen (R0B1J61-565)
- INGERSOLL-RAND Kit, Needle Attachment (PF2219-K19)
- ORBIT FPT ELBOW 1/2"" (31972)
- Ingersoll-Rand Pneumatic Tool Parts