Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 500 rpm
Mfr # 1RTQS1
Zoro # G3782167
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 2.5 to 20.0 in-lb
- Max. Torque 45.1 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Product Information
- Brand Ingersoll-Rand
- MFR # 1RTQS1
- Zoro # G3782167
- UPC # 663023129716
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Overall Length | 8 3/4 in |
Shank Size | 1/4" |
Min. Hose Size | 1/4 in |
Overall Width | 2 1/2 in |
Drive Size | 1/8 in |
Overall Height | 7 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 45.1 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 500 RPM, Industrial Duty Duty Cycle - Air Tools, 3.25 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Empty Display for 951/Sp6 (009510697)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 6 pcs (54TN32)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RTNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm (41PA8TPQ4)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- Ingersoll-Rand Air Screwdrivers