Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1650rpm
Mfr # 1RTMS1
Zoro # G3782158
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 4.4 to 20.4 in-lb
- Max. Torque 20.4 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Trigger
Product Information
- Brand Ingersoll-Rand
- MFR # 1RTMS1
- Zoro # G3782158
- UPC # 663023019543
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Shank Size | 1/4" |
Min. Hose Size | 1/4 in |
Overall Length | 8 1/2 in |
Overall Width | 2 1/4 in |
Drive Size | 1/8 in |
Overall Height | 2 1/2 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 4.4 to 20.4 in-lb, Max. Torque 20.4 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,650 RPM, Industrial Duty Duty Cycle - Air Tools, 3.25 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 1/2 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt and Disc Sander, 1/3 HP, 120V (6Y945)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- PRO-GRADE TOOLS Socket Set 3/8" Dr, 10 Pieces (19023)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (1RLNS1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1P10S1D)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- Ingersoll-Rand Air Screwdrivers