Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
Mfr # QS1P10C1D
Zoro # G3782219
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 2.5 to 20.0 in-lb
- Max. Torque 40 in-lb
- Clutch Type - Air Screwdriver Cushion
- Throttle Type - Air Screwdrivers Push To Start
Product Information
- Brand Ingersoll-Rand
- MFR # QS1P10C1D
- Zoro # G3782219
- UPC # 663023079325
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Shank Size | 1/4" |
Overall Length | 8 3/4 in |
Min. Hose Size | 1/4 in |
Drive Size | 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 2 5/8 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 40 in-lb, Clutch Type - Air Screwdriver Cushion, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Memory Chip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6817)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32826)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7.00mm (C18960)
- REICHEL Drill Chuck Super Hvy Dty 0-3/8 Capacity (82BS-5A-J2)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm (41PA8TPQ4)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- Ingersoll-Rand Air Screwdrivers