Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
Mfr # QP1T10S1D
Zoro # G3782243
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 2.5 to 20.0 in-lb
- Max. Torque 40 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Lever and Push To Start
Product Information
- Brand Ingersoll-Rand
- MFR # QP1T10S1D
- Zoro # G3782243
- UPC # 663023093895
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Overall Length | 8 3/4 in |
Shank Size | 1/4" |
Min. Hose Size | 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 2 3/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 40 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Lever and Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Safety Grip Handle (1202)
- RUKO Annular Cutter, 11/16" x 1" (108604)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (1RLNS1)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- Ingersoll-Rand Air Screwdrivers