Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 2.7 to 45.1 in.-lb.
Mfr # 1RPQS1
Zoro # G1111494
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 2.7 to 45.1 in-lb
- Max. Torque 45.1 in-lb
- Clutch Type - Air Screwdriver Precision Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Product Information
- Brand Ingersoll-Rand
- MFR # 1RPQS1
- Zoro # G1111494
- UPC # 663023019635
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/8 in NPT |
Overall Length | 8 3/4 in |
Min. Hose Size | 1/4 in |
Drive Size | 1/8 in |
Overall Height | 2 3/4 in |
Overall Width | 2 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.7 to 45.1 in-lb, Max. Torque 45.1 in-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 500 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/8 in NPT, 5.00 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Needle Nose Pliers, Spring Loaded Carbon Steel 6" Serrated, 6pk (55560)
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- ABANAKI Belt, Elastomer (BMME-0018)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RTNS1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- APEX TOOL GROUP Screwdriver 25 Inch (SW-911-P)
- Ingersoll-Rand Air Screwdrivers