Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 2.7 to 30.1 in.-lb.
Mfr # 1RTNS1
Zoro # G4540821
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 2.7 to 30.1 in-lb
- Max. Torque 30.1 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Product Information
- Brand Ingersoll-Rand
- MFR # 1RTNS1
- Zoro # G4540821
- UPC # 663023019536
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 8 1/2 in |
Overall Width | 2 1/2 in |
Drive Size | 1/4 in |
Overall Height | 2 1/2 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.7 to 30.1 in-lb, Max. Torque 30.1 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 3.45 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 1/2 in, Hex Bit 1/4 in Quick Change, Includes Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 23/64 (C70022)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 800 rpm (41PA8TPQ4)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (1RLNS1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- JET Pneumatic R8 Screwdriver 800 Rpm, 1/4In (JAT-650)
- Ingersoll-Rand Air Screwdrivers