Shop All Pneumatic Regulators
Ingersoll-Rand
Air Regulator, 2" FNPT, Flow Left to Right
Mfr # 49124381
Zoro # G5080726
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 176 Degrees F
- Overall Height - Regulators 7.28 in
Product Information
- Brand Ingersoll-Rand
- MFR # 49124381
- Zoro # G5080726
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 2 in |
Overall Height - Regulators | 7.28 in |
Pipe Size (Regulators) | 2" |
Overall Width (Regulators) | 8.11" |
Overall Length | 7.38 in |
Overall Width - Regulators | 8.11 in |
Overall Height (Regulators) | 7.28" |
Air Inlet Size | 2 in |
Overall Width | 8 1/8 in |
Overall Height | 7 1/4 in |
Air Outlet Size | 2 in |
Overall Depth | 8 9/16 in |
Description
Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,000 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 8 1/8 in, Adjustment Location Side, System Location Air Line, Series Pace Flow Controller, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-107 (131812 P2B SXR 107)
- DIXON 1/4" NPT 316 SS Insert (RN22)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- WESTERN ENTERPRISES 086404 Co2 Piston Regulator 100 Psig (WE391035)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- Ingersoll-Rand Pneumatic System Components