Shop All Air Ratchet Wrenches
Ingersoll-Rand
Air Ratchet Wrench, General, 8-2/5 In. L
Mfr # 105-L2
Zoro # G0383275
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4" Square
- Max. Torque 25 ft.-lb.
- Torque Range 5 to 20 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Free Speed 250 RPM
Product Information
- Brand Ingersoll-Rand
- MFR # 105-L2
- Zoro # G0383275
- UPC # 663023077031
- Country of Origin China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4" Square |
Length | 8-3/8" |
Head Height | 1-5/16" |
Air Inlet Size - Air Tools | 1/4" NPT |
Square Drive Size | 1/4" |
Head Width | 1-5/16" |
Overall Length | 8 1/2 in |
Drive Size | 1/4 in Square |
Min. Hose Size | 3/8 in |
Description
Ratchet, Air Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in Square, Retainer Type Ball Detent, Free Speed 250 RPM, Fastening Torque 25 ft-lb, Duty Rating General Duty, Tool Brand Ingersoll Rand, Overall Length 8 1/2 in, Side to Center 1 1/2 in, Standards All gov regulations and FDA certified, Tool Weight 1.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- RIDGID Kit, K5208 Toolbox W/Cutters (61723)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710L)
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (1077XPA)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (107XPA)
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- INGERSOLL-RAND $1/4" Mini Air Ratchet (IR105-D2)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- SP AIR 1/4" Rotational Head Mini Ratchet (SP-7770)
- Ingersoll-Rand Air Ratchet Wrenches