Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Random Orbital Sander, 0.20HP, 6 In.
Mfr # R026B-PSV-2
Zoro # G2501222
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.2 HP
- Pad Size - Air Sanders 6 in
- Pad Size 6"
- Pad Face Type PSA
Product Information
- Brand Ingersoll-Rand
- MFR # R026B-PSV-2
- Zoro # G2501222
- UPC # 663024002025
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 3/8 in |
Overall Length | 7.48" |
Min Hose Size | 5/16" |
Wheel Dia. | 3/32" |
Tool Length | 7 1/2 in |
Minimum Hose Size | 5/16 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 3/32 in |
Maximum Disc Diameter | 6 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- DEWALT 19 lb. SDS MAX Demolition Hammer (D25872K)
- MILESCRAFT 3" Face Clamp for Woodworking (4001)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- INGERSOLL-RAND Air Orbital Sander, 3/16 in Dia., 0.2 hp (4151-HL)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- INGERSOLL-RAND 7 Heavy Duty Air Angle Sander 0.50 Hp (313A)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128XPA)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- Ingersoll-Rand Air Sanders, Buffers & Polishers