Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in
Mfr # 5152-5-HL
Zoro # G405302386
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Spindle Size 5/16"-24
- Pad Face Type Hook-and-Loop
- Pad Size 4 9/10 in
- Orbit Dia. 2 1/2 in
Product Information
- Brand Ingersoll-Rand
- MFR # 5152-5-HL
- Zoro # G405302386
- UPC # 663023166865
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size | 4 9/10 in |
Orbit Dia. | 2 1/2 in |
Overall Length | 6 27/50 in |
Min. Hose Size | 5/16 in |
Tool Length | 6 9/16 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/32 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 5/16 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Medium, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat (9DR)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- INGERSOLL-RAND 7 Heavy Duty Air Angle Sander 0.50 Hp (313A)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- INGERSOLL-RAND Air Orbital Sander, 3/16 in Dia., 0.2 hp (4151-HL)
- MIRKA 3" Angled Polisher Non-Vac (MRAP-30)
- Ingersoll-Rand Air Sanders, Buffers & Polishers