Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench Kit, 1/2 In., 8000 rpm
Mfr # 231CK
Zoro # G2476704
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty General
- Free Speed 8,000 RPM
- Handle Type Pistol Grip
- Housing Material Aluminum
Product Information
- Brand Ingersoll-Rand
- MFR # 231CK
- Zoro # G2476704
- UPC # 663023035901
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 7 1/3 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size - Air Tools | 1/2" Square |
Drive Size | 1/2 in Square |
Description
Impact Wrench Kit, Power Source Air Powered, Air Consumption 22 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 600 ft-lb, Fastening Torque 550 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Impact Sound Level 99 dB, Impacts per Minute 1,250, Number of Speed Settings 6, Power to Weight Ratio 103.4 ft-lb/lb, Max. Bolt Capacity 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- CRAFTSMAN T-Shank Downcut Wood Cutting Jig Sa, PK2 (CMAJ1410WD2)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1100ft-lb Max Rev Torque, Heavy Duty (1720P1)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Torque, 2" Extended Anvil (231HA-2)
- INGERSOLL-RAND IMPACT WR AIR 3/8" 150 FT LBS (IR212)
- K-TOOL INTERNATIONAL Air Impact Wrench, 1/2" Drive (KTI81622)
- Ingersoll-Rand Air Impact Wrenches