Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, Industrial, 2" Max Bolt
Mfr # 3942B1Ti
Zoro # G4804219
product price: $5,583.99
/ea
Free Shipping & Returns
$5,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 850
- Duty General
- Free Speed 5,000 RPM
- Handle Type D-Handle
Product Information
- Brand Ingersoll-Rand
- MFR # 3942B1Ti
- Zoro # G4804219
- UPC # 663023096384
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4 in |
Square Drive Size | #5 |
Overall Length | 14 3/8 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size | #5 Spline |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 80 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 3,252 ft-lb, Fastening Torque 1,950 ft-lb, Free Speed 5,000 RPM, Impact Rated Yes, Impact Sound Level 99 dB, Impacts per Minute 850, Number of Speed Settings Continuous, Power to Weight Ratio 143.8 ft-lb/lb, Max. Bolt Capacity #5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind Tool 269-55198 2Mm - 10Mm T-Handle Hexset W-Pouch 8 K (269-55198)
- TRUPER Truper MD-4FD-C 4 lbs. Fiberglass Heavy Duty Sledge Hammer (132310)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- INGERSOLL-RAND 12 MAX TOOL (IRT2125QTIMAX)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q2MAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- CHICAGO PNEUMATIC HD Ratchet, 3/8"Drive (CP828)
- Ingersoll-Rand Air Impact Wrenches