Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, General, 1/2" Max. Bolt
Mfr # 2135QXPA-2
Zoro # G4776228
original price:
$392.99
7% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1250
- Duty General
- Free Speed 11,000 RPM
- Handle Type Pistol Grip
Product Information
- Brand Ingersoll-Rand
- MFR # 2135QXPA-2
- Zoro # G4776228
- UPC # 663023120119
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 9 1/2 in |
Extended Anvil Length | 2 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 23 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 780 ft-lb, Fastening Torque 700 ft-lb, Free Speed 11,000 RPM, Impact Rated Yes, Impact Sound Level 91 dB, Impacts per Minute 1,250, Number of Speed Settings Continuous, Power to Weight Ratio 181.3 ft-lb/lb, Max. Bolt Capacity 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- HYDE Trowel Drywall Inside Corner (09410)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/16 (C03571)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300ft-lb Nut-busting Torque (2235QPTIMAX)
- INGERSOLL-RAND Air Impact Wrench 3/4 (2922P1)
- INGERSOLL-RAND IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM (IRT261)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Super Duty (244A)
- Ingersoll-Rand Air Impact Wrenches