Shop All Air Impact Wrenches
Ingersoll-Rand
3/4" Air Impact Wrench, Quiet, 1700ft-lbs Nut-busting Torque
Mfr # 2145QIMAX
Zoro # G3897372
original price:
$659.99
9% off
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Blows per Minute 1150
- Duty General
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
Product Information
- Brand Ingersoll-Rand
- MFR # 2145QIMAX
- Zoro # G3897372
- UPC # 663023093406
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Drive Size - Air Tools | 3/4" Square |
Air Inlet Size - Air Tools | 3/8" NPT |
Overall Length | 8 1/2 in |
Drive Size | 3/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 32 cfm, Air Inlet 3/8 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,350 ft-lb, Fastening Torque 1,100 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 96 dB, Impacts per Minute 1,150, Number of Speed Settings 4, Power to Weight Ratio 182.4 ft-lb/lb, Max. Bolt Capacity 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4958CF)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- RIDGID Kit, Retermination (62032)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- Ingersoll-Rand Air Impact Wrenches