Shop All Air Impact Wrenches
Ingersoll-Rand
Air Impact Wrench, 1/2 In. Dr., 9800 rpm
Mfr # 2135PTIMAX
Zoro # G1050086
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1250
- Duty Industrial
- Free Speed 11,000 RPM
- Handle Type Pistol Grip
Product Information
- Brand Ingersoll-Rand
- MFR # 2135PTIMAX
- Zoro # G1050086
- UPC # 663023037226
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 7 1/2 in |
Drive Size - Air Tools | 1/2" Square |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 780 ft-lb, Fastening Torque 550 ft-lb, Free Speed 11,000 RPM, Impact Rated Yes, Impact Sound Level 94 dB, Impacts per Minute 1,250, Number of Speed Settings 4, Power to Weight Ratio 200 ft-lb/lb, Max. Bolt Capacity 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- WIHA 80 pc Insulated Tool Set, SAE, Rolling Tool Case (32800)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- MILWAUKEE TOOL 3-1/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0736)
- INGERSOLL-RAND IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500 (IR244A-2)
- INGERSOLL-RAND $IMPACT WR 1/2" CLASSIC 425 FT LBS (IR231C)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, Ultra Compact, 475ft-lb Torque (15QMAX)
- INGERSOLL-RAND IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM (IRT295A)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 6000 rpm (259)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- GROZ Wrench, Air Impact, Rbst/Durable Alum, 1/2" (61920)
- Ingersoll-Rand Air Impact Wrenches