Shop All Air Hammers
Ingersoll-Rand
Air Hammer Kit, Round Shank, 1/4" NPT
Mfr # 135MAXK
Zoro # G808061842
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 2,600 bpm
- Stroke Length 3 in
- Shank Shape Round
- Duty Heavy Duty
- Includes (5) Assorted Chisels, Plastic Blow Molded Case, Quick Change Retainer
Product Information
- Brand Ingersoll-Rand
- MFR # 135MAXK
- Zoro # G808061842
- UPC # 663023168029
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Stroke Length | 3 in |
Shank Size | 0.401 in |
Overall Length | 8 5/8 in |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 1/4 in NPT |
Description
Air Hammer Kit, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 in, Air Inlet Size 1/4 in NPT, Kit Contents Bare Tool, Blows per Minute 2,600 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 2.66 cfm, Air Pressure 90 psi, Exhaust Location Handle, Min. Hose Size 3/8 in, Accessory Free Tool Change No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 59/64 (53459)
- ESTWING Estwing Mfg E3-28S Rip Hammer Steel - 28 Oz. (6439814)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- INGERSOLL-RAND HAMMER AIR -SUPER DUTY 1725 BPM (IR132)
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- INGERSOLL-RAND Hammer, Air (116)
- INGERSOLL-RAND Long Barrel Air Hammer Low Vibration (IRT119MAX)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- Ingersoll-Rand Air Hammers