Shop All Air Motors
Ingersoll-Rand
Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm
Mfr # M007RVR374BR6
Zoro # G3022826
original price:
$3,834.25
20% off
new price: $3,051.99
/ea
Free Shipping & Returns
$3,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 1,212 in-lb
- Max. Air Flow 33 cfm
- HP 0.61 hp
- No Load RPM 47 RPM
- Shaft Dia. 3/4 in
Product Information
- Brand Ingersoll-Rand
- MFR # M007RVR374BR6
- Zoro # G3022826
- UPC # 94703766615
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 3/4 in |
Port Size | 1/4 in NPT |
Overall Length | 12 3/8 in |
Outside Dia. | 2.69 in |
Keyway Length | 1/8 in |
Shaft Length | 1 1/8 in |
Length Less Shaft | 10 15/16 in |
Outside Diameter | 2 11/16 in |
Mount Hole Center-to-Center Length | 2 1/2 in |
Keyway Width | 1/8 in |
Inlet Size | 1/4 in |
Keyway Depth | 1/8 in |
Shaft Diameter | 3/4 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.61 hp, Maximum Torque 1,212 in-lb, No Load Speed 47 RPM, Maximum Flow Rate 33 cfm, Shaft Diameter 3/4 in, Shaft Length 1 1/8 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 374:1, Air Consumption 33 scfm, Air Inlet Center to Center Distance 15/16 in, Weight 7.38 lb, Series M007 Series Air Motors, Keyway Depth 1/8 in, Keyway Type Square, Maximum Ambient Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- GATES Super HC Molded Notch Belts, 5VX433 (5VX433)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 94 rpm (M007RVR188BR6)
- GAST Gast Standard 1Up-Ncc-1A Air Motor (1UP-NCC-1A)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX75)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- Ingersoll-Rand Pneumatic System Components