Shop All Air Motors
Ingersoll-Rand
Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm
Mfr # M004RVR167AR3
Zoro # G1239682
product price: $2,247.99
/ea
Free Shipping & Returns
$2,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 330 in-lb
- HP 0.31 hp
- Max. Air Flow 18 cfm
- No Load RPM 85 RPM
- Shaft Dia. 3/8 in
Product Information
- Brand Ingersoll-Rand
- MFR # M004RVR167AR3
- Zoro # G1239682
- UPC # 663023102030
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 3/8 in |
Port Size | 1/4 in NPT |
Overall Length | 7 3/4 in |
Outside Dia. | 1.76 in |
Shaft Length | 1 in |
Keyway Length | 3/16 in |
Length Less Shaft | 7 3/4 in |
Inlet Size | 1/4 in |
Keyway Depth | 3/16 in |
Shaft Diameter | 3/8 in |
Keyway Width | 3/16 in |
Overall Width | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 2 1/2 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.31 hp, Maximum Torque 330 in-lb, No Load Speed 85 RPM, Maximum Flow Rate 18 cfm, Shaft Diameter 3/8 in, Shaft Length 1 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 167:1, Air Consumption 17.5 scfm, Air Inlet Center to Center Distance 7/8 in, Weight 2.69 lb, Series M004 Series Air Motors, Keyway Depth 3/16 in, Keyway Type Square, Maximum Ambient Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower Vacuum Kit, 5 HP (ABVK-600)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- INGERSOLL-RAND Inlet Hose Assembly, 6 ft L, 1/4 in W (DG100-130)
- PREVOST Prevost1/4 Body 1/4"Female Npt Plug (PRVIRP066201)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 94 rpm (M007RVR188BR6)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- SPEEDAIRE Air Gearmotor, 0.9 HP, 27 cfm, 150 rpm (22UX57)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- MITSUBISHI Melservo 1.5Kw Servo Motor (HF-SP152JK)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- Ingersoll-Rand Pneumatic System Components