Shop All Air Motors
Ingersoll-Rand
Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm
Mfr # M004RVR050AR3
Zoro # G3208746
original price:
$2,432.53
16% off
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 99 in-lb
- HP 0.31 hp
- Max. Air Flow 18 cfm
- No Load RPM 280 RPM
- Shaft Dia. 3/8 in
Product Information
- Brand Ingersoll-Rand
- MFR # M004RVR050AR3
- Zoro # G3208746
- UPC # 94704027043
- Country of Origin United States
- Category Air Motors
Dimensions
Shaft Dia. | 3/8 in |
Port Size | 1/4 in NPT |
Overall Length | 7 3/4 in |
Outside Dia. | 1.76 in |
Shaft Length | 1 in |
Keyway Length | 3/16 in |
Length Less Shaft | 7 3/4 in |
Inlet Size | 1/4 in |
Outside Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Keyway Depth | 3/16 in |
Shaft Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 2 1/2 in |
Keyway Width | 3/16 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.31 hp, Maximum Torque 99 in-lb, No Load Speed 280 RPM, Maximum Flow Rate 18 cfm, Shaft Diameter 3/8 in, Shaft Length 1 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CCW, Housing Material Steel, Gear Ratio 50:1, Air Consumption 17.5 scfm, Air Inlet Center to Center Distance 7/8 in, Weight 2.69 lb, Series M004 Series Air Motors, Keyway Depth 3/16 in, Keyway Type Square, Maximum Ambient Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- DAYTON 3/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 3 Ribs (54TY23)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 94 rpm (M007RVR188BR6)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- KEYENCE 100W 3000RPM 0.318NM Servo Motor (SV-M010CK)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- Ingersoll-Rand Pneumatic System Components