Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Air Dryer, Desiccant, 800 CFM, 150 HP
Mfr # HLA800
Zoro # G0082413
product price: $23,839.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,839.99
Free 30-Day Returns
Key Features
- CFM 800
- Dew Point (Deg. F) -40
- For Air Comp. HP 150 hp
- Voltage 115V
- Max. Working Pressure (PSI) 150
Product Information
- Brand Ingersoll-Rand
- MFR # HLA800
- Zoro # G0082413
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Height (In.) | 88 in |
Width (In.) | 64 in |
Depth (In.) | 51 in |
Air Inlet Size | 3 in |
Overall Height | 87 5/8 in |
Overall Width | 64 in |
Air Outlet Size | 3 in |
Overall Depth | 51 5/16 in |
Overall Length | 87 5/8 in |
Description
Compressed Air Dryer, Maximum Flow Rate 800 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 3 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- BESTORQ Kevlar V-Belt / 4L280LG, 4L280K (4L280K)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- EXCELON 3/8IN NPT 150PSI DESICCANT AIR DRYER (W74D-3AN-NPN)
- NANO Desiccant Air Dryer, Twin Tower, 10 scfm (NDL030F)
- Ingersoll-Rand Regenerative Desiccant Air Dryers