Shop All Regenerative Desiccant Air Dryers
Ingersoll-Rand
Air Dryer, Desiccant, 600 CFM, 150 HP
Mfr # HLA6001H00AA
Zoro # G0082510
original price:
$24,745.52
6% off
new price: $23,183.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,183.99
Free 30-Day Returns
Key Features
- CFM 600
- Dew Point (Deg. F) -40
- For Air Comp. HP 150 hp
- Voltage 115V
- Max. Working Pressure (PSI) 150
Product Information
- Brand Ingersoll-Rand
- MFR # HLA6001H00AA
- Zoro # G0082510
- Country of Origin United States
- Category Regenerative Desiccant Air Dryers
Dimensions
Width (In.) | 56 1/2 in |
Depth (In.) | 42 in |
Height (In.) | 83 in |
Overall Length | 82 1/2 in |
Overall Width | 56 1/2 in |
Overall Height | 82 1/2 in |
Air Inlet Size | 2 in |
Overall Depth | 38 5/8 in |
Air Outlet Size | 2 in |
Description
Compressed Air Dryer, Maximum Flow Rate 600 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Air Inlet Size 2 in, Air Inlet Type NPT, Full Load Current 4 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 3 psi, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3L15)
- SUPCO MultiPlus Dual Brand V Belt, A52 (A52)
- FLUX F458 Electric 120V Motor for Drum Pump (24-ZORO0297)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- INGERSOLL-RAND Heatless Air Dryer, 3 cfm, 200 psi Max. (DA5IM)
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- NANO Desiccant Cartridge Service Kit (NDK040F)
- Ingersoll-Rand Regenerative Desiccant Air Dryers