Shop All Air Drills
Ingersoll-Rand
Air Drill, Industrial, Pistol, 3/8 In.
Mfr # 5ANST6
Zoro # G0674511
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.38
- HP - Air Tools 0.38
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 17.0
- Air Inlet 1/4 in NPT
Product Information
- Brand Ingersoll-Rand
- MFR # 5ANST6
- Zoro # G0674511
- UPC # 663023012247
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 8 1/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 3/8 in |
Overall Height | 2 3/4 in |
Overall Width | 7 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 1,000 RPM, Torque 20 to 80 in-lb, Average CFM @ 15 Second Run Time 4.25, CFM @ Full Load 17.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Composite, Overall Length 8 1/8 in, Tool Weight 2.8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1801550)
- MAX Charger, 5 Ah, 30 min, 1 Port, Three-Prong (JC509H)
- WESTWARD 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UW24)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (QP151D)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 In. (728NA3)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (728JA1)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- INGERSOLL-RAND Air Angle Drill - 3/8 in. (IR7807R)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- Ingersoll-Rand Air Drills