Shop All Air Drills
Ingersoll-Rand
Air Drill, General, Pistol, 1/2 in.
Mfr # 7803AKC
Zoro # G6096867
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 27.0
- Air Inlet 1/4 in NPTF
Product Information
- Brand Ingersoll-Rand
- MFR # 7803AKC
- Zoro # G6096867
- UPC # 663023019833
- Country of Origin China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Chuck Size | 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 2 3/8 in |
Overall Width | 7 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 500 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 27.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Metal, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 3/4 in, Tool Weight 3.3 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- BON TOOL Bon 24-119 Screed, 3/4" X 4" X 4 Foot Reinforced H Aluminum (24-119)
- MILTON INDUSTRIES Full Flow OSHA Lever Blow Gun (S-150)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Air Angle Drill - 3/8 in. (IR7807R)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- SIOUX TOOLS 38 400 RPM STRAIGHT DRILL (SDR10S40N3)
- Ingersoll-Rand Air Drills