Shop All Air Drills
Ingersoll-Rand
Air Drill, General, Pistol, 1/2 in.
Mfr # 7803A
Zoro # G6170333
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 27.0
- Air Inlet 1/4 in NPTF
Product Information
- Brand Ingersoll-Rand
- MFR # 7803A
- Zoro # G6170333
- UPC # 663023001906
- Country of Origin China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 9 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/2 in |
Overall Width | 7 in |
Overall Height | 2 in |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 500 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 27.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Metal, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 in, Tool Weight 3.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- BOSTITCH Air Framing Nailer, Offset Rnd, 28 Deg, Wre (F28WW)
- WILLIAMS Socket, 1 1/16 Inch OAL, Penta, 3/8 Inch Dr, 51/64 Inch Size (JHWBB-526)
- KRAFT TOOL Brick Trowel, Wide London, 5-5/8 x 11 in (RO312-11)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (1AL1)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- INGERSOLL-RAND Air Drill, 3/8 (7807R-A)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (5AJST4)
- URREA Urrea Straight Air Drill, Jacobs, 3/8" Chuck, 22000 RPM (UP871)
- Ingersoll-Rand Air Drills